References
Sandvik Coromant:T400-PM101DA-M10 F125
Rubix:317A2372
Manufacturer :7459546
EAN:7323223253767

Product details : SANDVIK T400-PM101DA-M10F125 COROTAP 7459546
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 10 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 10 mm |
| Square drive adapter | 9.25 mm |
| Size | m10x1,5 |
Show UNSPSC/ECL@SS
£ 98.08 excl. VAT
/ Each
£ 117.70 incl. VAT
- Usually arrives within 14 working days
