WALTERPROT M20563-M14 TAPS HSS-E X PERT 6149793
Fluteless machine tap Walter Prototyp
See technical informationReferences
Walter Prototyp:M20563-M14
Rubix:357A5475
Manufacturer :6149793
EAN:4042446230296

Product details : WALTERPROT M20563-M14 TAPS HSS-E X PERT 6149793
Technical specifications
Attributes
| Thread | 2 mm |
|---|---|
| Total length | 110 mm |
| Square drive adapter | 11 mm |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Usually arrives within 14 working days