References
Sandvik Coromant:T400-XM101DB-M10X125B125
Rubix:319A7141
Manufacturer :8248226
EAN:7323226756777

Product details : SANDVIK T400-XM101DB-M10X125B125 COROTAP OPTIMIZED VERSATILITY 8248226
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Size | m10x1,25 |
Show UNSPSC/ECL@SS
£ 84.67 excl. VAT
/ Each
£ 101.60 incl. VAT
- Usually arrives within 14 working days
