References
Walter Prototyp:M23213-UNF5
Rubix:357A5570
Manufacturer :6149980
EAN:4042446232153

Technical specifications
| Threading | unf #5-44 |
|---|---|
| Threading diameter | 3.175 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT M23213-UNF5 TAPS HSS-E X PERT 6149980
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf #5-44 |
|---|---|
| Threading diameter | 3.175 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.175 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 10 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unf #5-44 |
| No. of threads per inch | 44 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
- Usually arrives within 14 working days