References
Walter Prototyp:23416-UNF10
Rubix:228A6195
Manufacturer :5078609
EAN:4042446030858

Technical specifications
| Threading | unf #10 - 32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT 23416-UNF10 TAP 5078609
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #10 - 32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 62.74 excl. VAT
/ Each
£ 75.29 incl. VAT
- Usually arrives within 14 working days