References
Sandvik Coromant:T200-MM100JA-M5 B145
Rubix:317A8983
Manufacturer :8248586
EAN:7323226760378


Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100JA-M5B145 COROTAP 8248586
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Threading | m5 |
Show UNSPSC/ECL@SS
£ 26.64 excl. VAT
/ Each
£ 31.97 incl. VAT
- Usually arrives within 14 working days