E298M3 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
Machine taps E298
See technical informationReferences
Dormer:E298M3
Rubix:2557147
EAN:7320760663011




Technical specifications
| Threading | m3 x 0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : E298M3 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
HSS-E Machine thread cutter for metric thread hard-chromed DIN 376 form C 40° spiralised 2xD blind holes for non-alloyed steel <850 N/mm². Copper and brass.
TARAUD MACHINE M 3 X0,50 E298 35DEG 6H DIN371 HSSE JAUNE
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m3 x 0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 6 mm |
| Angle of helix | 40 ° |
| Coating | chrome |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | m3 |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Usually arrives within 14 working days