WALTER 2041015-M12 ADVANCED MACHINE TAPS HSS-E 5076485
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041015-M12
Rubix:276A0856
Manufacturer :5076485
EAN:4042446113261

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2041015-M12 ADVANCED MACHINE TAPS HSS-E 5076485
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 30.5 mm |
| Angle of helix | 10 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m12x1,75 |
| No. of threads per inch | 14.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 149.50 excl. VAT
/ Each
£ 179.40 incl. VAT
- Usually arrives within 14 working days