Machine Tap
Angle of helix | 30 ° |
---|---|
Total length | 150 mm |
Body material | hss-e |
Angle of helix | 30 ° |
---|---|
Total length | 150 mm |
Body material | hss-e |
Type | american blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 32.914 mm |
Tail diameter | 28 mm |
Square drive adapter | 22 mm |
Coating | vap |
Threading (inch) | 1 in - 11,5 npt |
No. of threads per inch | 27 |
Usually arrives within 14 working days