References
Dormer:E5472NO1
Rubix:1071664
EAN:7320760157367




Technical specifications
| Threading | g(bsp) 2'-11 |
|---|---|
| Threading diameter | 59.614 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5472NO1 TAP 2 INCH X 11 5976379
HSS machine tap for gas thread uncoated ISO 2284 form C straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminum alloys. Duraplastics and fiber-reinforced plastics.
Applications
• Automatic steel / soft steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10% whisker-reinforced aluminum alloys magnesium alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminum alloyed with silicon >10% whisker-reinforced aluminum alloys magnesium alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
Technical specifications
Attributes
| Threading | g(bsp) 2'-11 |
|---|---|
| Threading diameter | 59.614 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 57 mm |
| Tail diameter | 31.5 mm |
| Square drive adapter | 40 mm |
| Thread depth | 34 mm |
| Coating | bright |
| Total length | 140 mm |
| Body material | hss |
| No. of threads per inch | 11 |
| Tolerance | normal |
| Shank type | square shank (square drive) |
Show UNSPSC/ECL@SS
£ 502.98 excl. VAT
/ Each
£ 603.58 incl. VAT
- Usually arrives within 14 working days