References
Sandvik Coromant:T300-MM150JA-M6 B145
Rubix:317A5081
Manufacturer :8248798
EAN:7323226762495


Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM150JA-M6B145 COROTAP 8248798
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ Each
£ 88.44 incl. VAT
- Usually arrives within 14 working days