References
Sandvik Coromant:T300-MM100JA-M4 B115
Rubix:317A8401
Manufacturer :8248724
EAN:7323226761757


Technical specifications
| Threading | m4×0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100JA-M4B115 COROTAP 8248724
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4×0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 4 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Total length | 52 mm |
| Body material | hss |
| Threading | m4 |
Show UNSPSC/ECL@SS
£ 42.35 excl. VAT
/ Each
£ 50.82 incl. VAT
- Usually arrives within 14 working days