References
Walter Prototyp:P22519-UNC3/8
Rubix:276A3512
Manufacturer :6244693
EAN:4042446238285

Documents
Product details : WALTER P22519-UNC3/8 TAPS HSS-E X PERT 6244693
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unc 3/8 in - 16 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 61.21 excl. VAT
/ Each
£ 73.45 incl. VAT
- Usually arrives within 14 working days