References
GISS Cutline:885549
Rubix:215A7925
EAN:3660338388330


Technical specifications
| Threading | m22 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
Product details : CUTLINE 885549 HSS TAP M22.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
| Threading | m22 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 106.53 excl. VAT
/ Each
£ 127.84 incl. VAT
- Usually arrives within 14 working days