References
Sandvik Coromant:T400-XM100DP-M8 B125
Rubix:317A7571
Manufacturer :8248346
EAN:7323226757972

Product details : SANDVIK T400-XM100DP-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248346
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 9.1 mm |
Show UNSPSC/ECL@SS
£ 65.53 excl. VAT
/ Each
£ 78.64 incl. VAT
- Usually arrives within 14 working days
