Machine Thread Former
Tail diameter | 10 mm |
---|---|
Square drive adapter | 3 mm |
Total length | 100 mm |
Tail diameter | 10 mm |
---|---|
Square drive adapter | 3 mm |
Total length | 100 mm |
Tolerance | 6H |
Thread length | 20 mm |
Din standard | DIN 371 |
Material | High Speed Steel-E |
Coating | Uncoated |
Usually arrives within 14 working days