WALTER D7061706-M3 THREAD FORMERS HSS-E TIX SELECTION 5201820
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7061706-M3
Rubix:275A7134
Manufacturer :5201820
EAN:4042446158446

Documents
Product details : WALTER D7061706-M3 THREAD FORMERS HSS-E TIX SELECTION 5201820
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Total length | 56 mm |
| Thread length | 9 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | ticn |
| Tail diameter | 3.5 mm |
| Tolerance | 6hx |
| Square drive adapter | 2.7 mm |
| Size | m3x0,5 |
Show UNSPSC/ECL@SS
£ 45.43 excl. VAT
/ Each
£ 54.52 incl. VAT
- Usually arrives within 14 working days