References
Sandvik Coromant:T400-PM103DA-M5 F125
Rubix:286A9683
Manufacturer :7459616
EAN:7323223254467

Product details : SANDVIK T400-PM103DA-M5 F125 7459616
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Total length | 70 mm |
| Thread length | 8 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 6 mm |
| Size | m5 |
Show UNSPSC/ECL@SS
£ 94.41 excl. VAT
/ Each
£ 113.29 incl. VAT
- Usually arrives within 14 working days
