References
Sandvik Coromant:T400-XM100DA-M4 A115
Rubix:319A7824
Manufacturer :8252222
EAN:7323226783704

Product details : SANDVIK T400-XM100DA-M4A115 SC THREADING TAPS 8252222
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ Each
£ 288.00 incl. VAT
- Usually arrives within 14 working days
