References
Sandvik Coromant:T400-XM101DA-M12 B130
Rubix:317A4844
Manufacturer :8248304
EAN:7323226757552

Product details : SANDVIK T400-XM101DA-M12B130 COROTAP OPTIMIZED FOR VERSATILITY 8248304
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Total length | 110 mm |
| Thread length | 83 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9 mm |
| Square drive adapter | 23 mm |
| Size | m12 |
Show UNSPSC/ECL@SS
£ 79.34 excl. VAT
/ Each
£ 95.21 incl. VAT
- Usually arrives within 14 working days
