References
Sandvik Coromant:T300-PM100JA-M3 P1PM
Rubix:317A8003
Manufacturer :8056458
EAN:7323225957816


Technical specifications
| Threading | m3×0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100JA-M3P1PM COROTAP 8056458
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3×0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3.2 mm |
| Thread depth | 6 mm |
| Total length | 46 mm |
| Body material | hss-e / pm |
| Threading | m3×0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
- Usually arrives within 14 working days