WALTERPROT P2136005-M16X1.5 TAPS HSS-E X PERT 6149390
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P2136005-M16X1.5
Rubix:357A5335
Manufacturer :6149390
EAN:4042446227357

Documents
Product details : WALTERPROT P2136005-M16X1.5 TAPS HSS-E X PERT 6149390
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 120.25 excl. VAT
/ Each
£ 144.30 incl. VAT
- Usually arrives within 14 working days