References
Sandvik Coromant:T100-NM106AB-M8X075 N1PR
Rubix:317A4067
Manufacturer :8330259
EAN:7323227102832


Technical specifications
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T100-NM106AB-M8X075N1PR COROTAP 8330259
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Drilling diameter | 7.25 mm |
| Tail diameter | 5.96 mm |
| Square drive adapter | 8.077 mm |
| Thread depth | 15 mm |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m8x0,75 |
| No. of threads per inch | 33.87 |
Show UNSPSC/ECL@SS
£ 79.21 excl. VAT
/ Each
£ 95.05 incl. VAT
- Usually arrives within 14 working days