References
Sandvik Coromant:T200-PM101DB-M12X100P1PM
Rubix:317A2392
Manufacturer :8057238
EAN:7323225961585


Technical specifications
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DB-M12X100P1PM COROTAP 8057238
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 11 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Usually arrives within 14 working days