References
Sandvik Coromant:T300-XM100AE-2-56 C110
Rubix:258A1420
Manufacturer :6966796
EAN:7323220746811


Technical specifications
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.18 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AE-2-56 C110 CUTTING TAP WITH SPIRAL FLUTES 6966796
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.18 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 1.85 mm |
| Square drive adapter | 3.58 mm |
| Thread depth | 3.99 mm |
| Total length | 45 mm |
| Threading | unc #2-56 |
| No. of threads per inch | 56 |
Show UNSPSC/ECL@SS
£ 34.16 excl. VAT
/ Each
£ 40.99 incl. VAT
- Usually arrives within 14 working days