DORMER EP211/4 SPIRAL POINT TAP 1/4 INCH X 20 5973758
UNC Machine Tap Spiral Point
See technical informationReferences
Dormer:EP211/4
Rubix:2016107
EAN:7320760138274




Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : DORMER EP211/4 SPIRAL POINT TAP 1/4 INCH X 20 5973758
Universal UNC machine tap for through holes with wire tolerance 2B. Manufactured from HSS-E PM (cobalt) with steam-tempered surface for better adhesion of cutting oil. This also makes it suitable for tapping in stainless steels. Equipped with shell cutting for better cutting the hole and propelling the chip. Dimensions according to DIN 5156. Suitable for threads up to 2.5xD
Strengths
Superb performance in a range of materials
Short thread length means low torque and better chip evacuation
Manufactured from high speed cobalt steel for unbeatable toughness, edge strength & wear resistance
Available in bright or steam tempered (ST) finish, with 2B finish tolerances
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
Short thread length means low torque and better chip evacuation
Manufactured from high speed cobalt steel for unbeatable toughness, edge strength & wear resistance
Available in bright or steam tempered (ST) finish, with 2B finish tolerances
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
Applications
Suitable for tapping and through holes in a wide range of materials
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.1 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Coating | steam tempered |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Usually arrives within 14 working days