References
Sandvik Coromant:T300-XM150DA-M4 B150
Rubix:318A8430
Manufacturer :8251241
EAN:7323226780000


Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM150DA-M4B150 COROTAP OPTIMIZED FOR VERSATILITY 8251241
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 35 ° |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days