References
Sandvik Coromant:T200-PM100AE-3/8 P1PM
Rubix:317A2568
Manufacturer :8057101
EAN:7323225960724


Technical specifications
| Threading | 3/8 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PM100AE-3/8P1PM COROTAP 8057101
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | 3/8 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
| With cooling spray | no |
| Body material | hss-e / pm |
| Threading | 3/8 |
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
- Usually arrives within 14 working days