References
Sandvik Coromant:T400-XM150AE-3/8 C125
Rubix:317A3245
Manufacturer :8248381
EAN:7323226758320

Product details : SANDVIK T400-XM150AE-3/8C125 COROTAP OPTIMIZED FOR VERSATILITY 8248381
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 9.525 mm |
|---|---|
| Thread | 1.5875 mm |
| Total length | 100 mm |
| Thread length | 21.3 mm |
| Material | hss |
| Tail diameter | 7.25 mm |
| Square drive adapter | 9.677 mm |
| Size | unc 3/8-16 |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ Each
£ 103.20 incl. VAT
- Usually arrives within 14 working days
