References
Sandvik Coromant:T400-NM101AB-M10X100N1PC
Rubix:320A2316
Manufacturer :8405730
EAN:7323227413129

Product details : SANDVIK T400-NM101AB-M10X100N1PC COROTAP 8405730
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.6774 mm |
| Square drive adapter | 9.6774 mm |
| Size | mf 10x1 |
Show UNSPSC/ECL@SS
£ 121.91 excl. VAT
/ Each
£ 146.29 incl. VAT
- Usually arrives within 14 working days
