References
Sandvik Coromant:T200-PM101DB-M16X150P1PM
Rubix:320A1413
Manufacturer :8057383
EAN:7323225962735


Technical specifications
| Threading | m16x1,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DB-M16X150P1PM COROTAP 8057383
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m16x1,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 150 mm |
| Threading | m16x1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 132.91 excl. VAT
/ Each
£ 159.49 incl. VAT
- Usually arrives within 14 working days