References
Sandvik Coromant:T200-PM108DA-M5 P1PM
Rubix:317A5836
Manufacturer :8060124
EAN:7323225976855


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM108DA-M5P1PM COROTAP 8060124
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Total length | 70 mm |
| Body material | hss / pm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Usually arrives within 14 working days