References
Sandvik Coromant:T100-NM102AB-M4X050 N1PR
Rubix:317A7475
Manufacturer :8330256
EAN:7323227102801


Technical specifications
| Threading | m4x0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM102AB-M4X050N1PR COROTAP 8330256
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m4x0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 3.5 mm |
| Square drive adapter | 4.2672 mm |
| Thread depth | 12 mm |
| Angle of helix | 8 ° |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 48.50 excl. VAT
/ Each
£ 58.20 incl. VAT
- Usually arrives within 14 working days