References
Sandvik Coromant:T200-XM100AA-M10 C110
Rubix:318A2452
Manufacturer :6967215
EAN:7323220750290


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6967215
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.6774 mm |
| Tail diameter | 7.3 mm |
| Square drive adapter | 8.5 mm |
| Thread depth | 21 mm |
| Angle of helix | 25 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 34.39 excl. VAT
/ Each
£ 41.27 incl. VAT
- Usually arrives within 14 working days