References
Sandvik Coromant:T300-PM105AF-5/8 P1PM
Rubix:319A9221
Manufacturer :8055779
EAN:7323225953511


Technical specifications
| Threading | unc 5/8-18 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PM105AF-5/8P1PM COROTAP 8055779
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 5/8-18 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american blind bores |
| With cooling spray | yes |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 48 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 260.33 excl. VAT
/ Each
£ 312.40 incl. VAT
- Usually arrives within 14 working days