DORMER SPRIAL POINT MACHINE TAP M10 X 1.50 LONG SERIES HSS-E E606M10
Machine taps E606
See technical informationReferences
Dormer:E606M10
Rubix:80328312
EAN:7320760123997




Technical specifications
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : DORMER SPRIAL POINT MACHINE TAP M10 X 1.50 LONG SERIES HSS-E E606M10
HSS-E machine tap for metric threads uncoated ISO 2283 form B shearing cut 2.5xD through holes for general use in steel <1620 N/mm². Stainless steel. Titanium alloys. Nickel alloys <900 N/mm². Copper and brass. Aluminium-magnesium alloys and thermoplastics.
MACHINE TAP LG M10X1,50 E606 STRAIGHT ISO LONG
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium alloys (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloys silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloys silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloys silicon >10% whisker reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium alloys (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloys silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloys silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloys silicon >10% whisker reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 8 mm |
| Thread depth | 19 mm |
| Coating | uncoated |
| Total length | 108 mm |
| Body material | hss-e |
| Threading | m10 x 1,50 |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- Usually arrives within 14 working days