References
Sandvik Coromant:T300-SD100DI-10-32 D150
Rubix:317A6174
Manufacturer :7382650
EAN:7323222268021


Technical specifications
| Threading | unjf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
Product details : SANDVIK T300-SD100DI-10-32D150 COROTAP 7382650
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unjf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.1 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 12.5 mm |
| Angle of helix | 10 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 61.05 excl. VAT
/ Each
£ 73.26 incl. VAT
- Usually arrives within 14 working days