References
Sandvik Coromant:T300-XM101AA-M14 C110
Rubix:317A7011
Manufacturer :6966788
EAN:7323220746736


Technical specifications
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM101AA-M14C110 COROTAP OPTIMIZED FOR VERSATILITY 6966788
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Body material | hss / pm |
| Threading | m14x2 |
Show UNSPSC/ECL@SS
£ 68.00 excl. VAT
/ Each
£ 81.60 incl. VAT
- Usually arrives within 14 working days