References
Sandvik Coromant:T200-PM100DA-M6 P1PM
Rubix:317A7461
Manufacturer :8060164
EAN:7323225977357


Technical specifications
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM100DA-M6P1PM COROTAP 8060164
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Threading | m6x1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 48.68 excl. VAT
/ Each
£ 58.42 incl. VAT
- Usually arrives within 14 working days