References
Sandvik Coromant:T100-NM105DA-M12 N1PR
Rubix:320A2348
Manufacturer :8330338
EAN:7323227103327


Technical specifications
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM105DA-M12N1PR COROTAP 8330338
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 10.25 mm |
| Tail diameter | 8.6 mm |
| Square drive adapter | 9 mm |
| Thread depth | 16 mm |
| Angle of helix | 8 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 115.51 excl. VAT
/ Each
£ 138.61 incl. VAT
- Usually arrives within 14 working days