References
Sandvik Coromant:T400-XM150AE-8-32 C125
Rubix:319A7430
Manufacturer :8248348
EAN:7323226757996

Product details : SANDVIK T400-XM150AE-8-32C125 COROTAP OPTIMIZED VERSATILITY 8248348
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4.166 mm |
|---|---|
| Thread | 0.794 mm |
| Total length | 63 mm |
| Thread length | 14 mm |
| Material | hss |
| Tail diameter | 4.3 mm |
| Square drive adapter | 3.33 mm |
Show UNSPSC/ECL@SS
£ 53.40 excl. VAT
/ Each
£ 64.08 incl. VAT
- Usually arrives within 14 working days
