References
Sandvik Coromant:T400-XM150AA-M3 C125
Rubix:318A1126
Manufacturer :8248369
EAN:7323226758207

Product details : SANDVIK T400-XM150AA-M3C125 COROTAP OPTIMIZED FOR VERSATILITY 8248369
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Total length | 56 mm |
| Thread length | 9 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 3.5814 mm |
| Square drive adapter | 2.794 mm |
Show UNSPSC/ECL@SS
£ 41.40 excl. VAT
/ Each
£ 49.68 incl. VAT
- Usually arrives within 14 working days
