References
Sandvik Coromant:T400-NM100JA-M3 N1PC
Rubix:317A4695
Manufacturer :8405736
EAN:7323227413181

Product details : SANDVIK T400-NM100JA-M3N1PC COROTAP 8405736
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Total length | 46 mm |
| Thread length | 5 mm |
| Material | hss |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Size | m3 |
Show UNSPSC/ECL@SS
£ 77.10 excl. VAT
/ Each
£ 92.52 incl. VAT
- Usually arrives within 14 working days
