References
Walter Prototyp:M23263-UNF1/2
Rubix:276A3479
Manufacturer :6149988
EAN:4042446232238

Technical specifications
| Threading | unf 1/2 in - 20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Documents
Product details : WALTER M23263-UNF1/2 TAPS HSS-E X PERT 6149988
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 1/2 in - 20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
- Usually arrives within 14 working days