MF Machine Tap Spiral Point
Threading diameter | 20 mm |
---|---|
Input | 16 |
Total length | 125 mm |
Threading diameter | 20 mm |
---|---|
Input | 16 |
Total length | 125 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric through-bores |
With cooling spray | No |
Direction of threading | Right |
Square drive adapter | 12 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days