References
Dormer:E5333/8BLUE
Rubix:1071414
EAN:7320760201541




Technical specifications
| Threading | 3/8 bsw |
|---|---|
| Threading diameter | 9.525 mm |
| Type | british blind bores |
Product details : DORMER HSS TAP 3/8BLUE E5333/8BLUE
HSS machine tap for BSW thread ISO 529 form C 40° spiral-fluted 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | 3/8 bsw |
|---|---|
| Threading diameter | 9.525 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Thread depth | 18 mm |
| Angle of helix | 40 ° |
| Coating | bright / steam tempered |
| Total length | 80 mm |
| Body material | hss |
| Threading | 3/8 |
| No. of threads per inch | 16 |
| Shank type | square |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Usually arrives within 14 working days