References
Sandvik Coromant:T300-XM100AA-M8 C145
Rubix:318A6501
Manufacturer :6967012
EAN:7323220748426


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100AA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967012
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8.08 mm |
| Square drive adapter | 8.08 mm |
| Thread depth | 12.9 mm |
| Angle of helix | 45 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | m8x1,25 |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days