References
Walter Prototyp:N20566-M20
Rubix:357A5925
Manufacturer :6476098
EAN:4042446248161

Documents
Product details : WALTERPROT N20566-M20 TAPS HSS-E X PERT 6476098
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 122.42 excl. VAT
/ Each
£ 146.90 incl. VAT
- Usually arrives within 14 working days