References
Sandvik Coromant:T300-XM150DA-M8 B150
Rubix:318A5757
Manufacturer :8251244
EAN:7323226780031


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM150DA-M8B150 COROTAP OPTIMIZED FOR VERSATILITY 8251244
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 12 mm |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
- Usually arrives within 14 working days