References
Sandvik Coromant:T200-PM100AB-M10X125P1PM
Rubix:317A2810
Manufacturer :8057093
EAN:7323225960649


Technical specifications
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM100AB-M10X125P1PM COROTAP 8057093
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.75 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 92.59 excl. VAT
/ Each
£ 111.11 incl. VAT
- Usually arrives within 14 working days